Shop All Floor Lamps
Elk Home
Attwood 64'' High 1-Light Floor Lamp, Polished Nickel
Mfr # D2473
Zoro # G405909356
product price: $378.00
/ea
Free Shipping & Returns
$378.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Finish Polished Nickel
- Bulb Type A19
- Dimmable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # D2473
- Zoro # G405909356
- UPC # 748119061788
- Country of Origin China
- Category Floor Lamps
Details
Material | Metal |
Finish | Polished Nickel |
Bulb Type | A19 |
Dimmable | No |
Description
The Elk Home floor lamp collection includes classic and modern silhouettes designed to make a statement in any room. Brighten a room or dark corner with a versatile selection that includes task lighting, bold sculptural designs, midcentury modern-inspired styles and much more.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMERGI-LITE OF ABB INSTALLATIONS PRODUCTS Emergi-Lite Escort Emergency Light - 6V, 2- 4W LED MR16 LED Lamps (PRO-3N-LA)
- ILC Replacement for Eiko Sp15/r30/27k replacement light bulb lamp (SP15/R30/27K EIKO)
- SATCO 8W LED PL GU24 2700K 675Ls 50000 Hours 120' Beam spread 120- (S8745)
- GE LAMPS GE LIGHTING 25W, T8 Incandescent Light Bulb (25T8N)
- ELK HOME Solar Flair 77'' High 1-Light Floor Lamp - Aged Brass (D3591)
- ELK HOME Blade 44'' High Integrated LED Floor Lamp (H0019-10349)
- HASTINGS HOME Hastings Home Natural Daylight Floor Lamp, Tall Gooseneck Reading, 27W Full Spectrum Bulb (Chrome) (346039YCY)
- JAMES R MODER Continental Fashion Floral Lamp (96186S22)
- QUOIZEL Kami Floor Lamp (TF878F)
- ORE FURNITURE Ore Furniture 6966G Polished Brass-Finish Floor Lamp With Crystal-Like Shad (6966G)
- LALIA HOME Torchiere Floor Lamp with Reading Light and Marble Glass Shades, White (LHF-3003-WH)
- Elk Home Floor Lamps