Shop All Decorative Mirrors
Elk Home
Atherton Mirror
Mfr # S0036-8121
Zoro # G804267736
Free Shipping & Returns
$198.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 3
- Width 24.5
- Color Natural
- Weight 15.31
- Height 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # S0036-8121
- Zoro # G804267736
- UPC # 818008055058
- Country of Origin China
- Category Decorative Mirrors
Dimensions
Depth | 3 |
Width | 24.5 |
Height | 40 |
Details
Color | Natural |
Weight | 15.31 |
Description
The Atherton wall mirror adds a Country French note to an interior. This piece is overlaid with three-dimensional wood lattice work and makes a wonderful accent for living rooms, hallways or entrance areas, where it will create a sense of light and space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMBASSY Credenza, 12.9" D, 66" W, 36.4" H, Dark Chocolate (60520-2179)
- DEERLUX Modern Living Room Area Rug with Nonslip Backing, Abstract Geo Pattern, 3 x 5 Ft Extra Small (QI003753.XS)
- ZORO SELECT Wall Clock, 12 in, Battery, 12 in, Analog (9724)
- FLASH FURNITURE Rectangle Wh 30X60 Plastic Bi-Fold Table, 30" W, 60" L, 29" H, Plastic Top, White (DAD-YCZ-152Z-GG)
- ELK HOME Finbar Wall Mirror (7011-2013)
- ELK HOME Ogee Mirror, Natural (S0036-10606)
- ELK HOME Oversized Round Wall Mirror (51-10163)
- ELK HOME 20X70-Inch Full-Length Led Mirror (LM3K-2070-PL4)
- ELK HOME Erhart Wall Mirror (DM1957)
- ELK HOME Cabana Wall Mirror (917899)
- UNIQUEWISE Decorative Round Shaped with Circle Ring Frame Black Metal Wall Mounted Modern Mirror (QI004578)
- Elk Home Decorative Mirrors