Shop All Flushmount Lights
Elk Home
Astoria 13.5'' Wide 2-Light Flush Mount - Brushed Nickel
Mfr # CN280232
Zoro # G104303172
Free Shipping & Returns
$189.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 13.5
- Voltage 120
- Height 7
- Watts 60
- Type Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # CN280232
- Zoro # G104303172
- UPC # 748119143538
- Country of Origin China
- Category Flushmount Lights
Dimensions
Width | 13.5 |
Height | 7 |
Depth | 13.5 |
Details
Voltage | 120 |
Watts | 60 |
Type | Incandescent |
Standards | ETL |
For Use With | Indoor |
Lamp Included | No |
Color | Brushed Nickel |
Lamp Quantity | 2 |
Weight | 4 |
Number of Tiers | Clear Glass |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Lumen Dynamics 012-64000 replacement light bulb lamp (012-64000 LUMEN DYNAMICS)
- SATCO 25 W G25 Incandescent - Gloss White - 3000 Hours - 160L - Medium Base - 120V (S3440)
- WESTGATE LED T8 4FT , 18W , 2160 LM , 4000K , FROSTED GLASS , TYPE A+B, DLC, NON DIMMABLE, PK 36 (T8-EZ6-GS-4FT-18W-50K-F)
- FEIT ELECTRIC LED, 25 W, A21, Medium Screw (E26) (OM200/850/LED)
- ELK HOME Titan 8'' Wide 1-Light Flush Mount - White (CL781134)
- LITHONIA LIGHTING LED Flush Mount, 13in, Rnd, White, 3000K (FMML 13 830)
- JESCO Flush Mount LED 12 Round Slim Trim 22W 3CCT 90CRI WH (CM408RA-12R-120V-SW3-WH)
- SIMPLE DESIGNS Square Flushmount Ceiling Light with Scroll Swirl Design (FM3001-WHT)
- NUVO 7-Inch LED Disk Light - 5-CCT Selectable 27K/3K/35K/4K/5K - Bronze Finish (62/1803)
- ETI Linear Ceiling Light, 75W, 1.5 ft. x 4 ft. (54645142)
- BROMI DESIGN Lynch White & Red Flush Mount (B4101)
- Elk Home Flushmount Lights