Shop All Table Lamps
Elk Home
Aspen Bark 30'' High 1-Light Table Lamp - Natural
Mfr # 500
Zoro # G104266972
Free Shipping & Returns
$298.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 30 in
- Width 16 in
- Material Wood
- Finish Natural
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # 500
- Zoro # G104266972
- UPC # 810937005005
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 30 in |
Width | 16 in |
Depth | 16 |
Length | 16 in |
Details
Material | Wood |
Finish | Natural |
Color | Natural |
Weight | 10 |
Bulb Type | A19 |
Item | Table Lamp |
Shade Material | Burlap |
Shade Color | Brown |
Maximum Wattage | 100 |
Design Style | Transitional |
UL Listing | UL |
Application | Indoor |
Number of Bulbs | 1 |
Voltage | 120 |
Bulb Base Type | Medium - E26 |
Description
The Elk Home table lamp collection includes a range of task and decorative portable lamps. The ultimate statement piece in a room, the perfect table lamp illuminates and inspires. Brighten a room or dark corner with a versatile selection that includes task lighting, bold sculptural designs, midcentury modern-inspired styles and much more. Materials range from earthenware, glass, metal, rattan and more in a variety of colors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 20-Watt R12 Bayonet Double Contact Base Flood Halogen Light Bulb, 10PK (S4189)
- ILC Replacement for PLUSRITE JCD-120V/40W/G9 (JCD-120V/40W/G9 PLUSRITE)
- ILC Replacement for Lights OF America Fml27ex replacement light bulb lamp (FML27EX LIGHTS OF AMERICA)
- SIGNIFY CFL, 36 W, PL-L, 4-Pin (2G11) (PL-L 36W/841/4P 1CT/25)
- ELK HOME Alva 27'' High 1-Light Table Lamp - Black Nickel (D2232-LED)
- ELK HOME Delia 21'' High 1-Light Table Lamp - White (H0019-7991)
- ELK HOME Depiction 32'' High 1-Light Table Lamp - Gold (D4695)
- ELK HOME Blue Swell 28'' High 1-Light Table Lamp (S0019-9538)
- ELK HOME Northcott 28'' High 1-Light Table Lamp - Blue (S0019-7979)
- ELK HOME Modena 26'' High 2-Light Table Lamp, Amber (D2669)
- SIMPLE DESIGNS Woodland 1725 Tall Rustic Antler Copper Deer Bedside Table Lamp with Tapered White Fabric Shade (LT1095-CPR)
- Elk Home Table Lamps