Shop All Table Lamps
Elk Home
Aspen Bark 30'' High 1-Light Table Lamp - Natural
Mfr # 500-LED
Zoro # G204267183
product price: $324.00
/ea
Free Shipping & Returns
$324.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 30
- Width 16
- Color Natural
- Weight 10
- Depth 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # 500-LED
- Zoro # G204267183
- UPC # 810937004374
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 30 |
Width | 16 |
Depth | 16 |
Details
Color | Natural |
Weight | 10 |
Bulb Type | LED |
Number of Bulbs | 1 |
Shade Material | Burlap |
Shade Color | Brown Burlap Hardback Shade |
Maximum Wattage | 9.5 |
UL Listing | UL |
Application | Indoor |
Description
The Elk Home table lamp collection includes a range of task and decorative portable lamps. The ultimate statement piece in a room, the perfect table lamp illuminates and inspires. Brighten a room or dark corner with a versatile selection that includes task lighting, bold sculptural designs, midcentury modern-inspired styles and much more. Materials range from earthenware, glass, metal, rattan and more in a variety of colors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Federal Signal Fb2pst-i (FB2PST-I FEDERAL SIGNAL)
- ILC Replacement For EIKO LED19WA21OMN830G8 (LED19WA21/OMN/830-G8)
- STREAMLIGHT Black No CR123, 600 lm lm (88603)
- ILC Replacement for Pentair 79113800 replacement light bulb lamp (79113800 PENTAIR)
- ELK HOME Moondance 22'' High 2-Light Table Lamp, Aged Brass (D4154)
- ELK HOME Arlo 32'' High 1-Light Table Lamp (H0019-10327)
- ELK HOME Signe 26'' High 1-Light Table Lamp - Navy (H0019-9512)
- ELK HOME Blue Swell 28'' High 1-Light Table Lamp (S0019-9538)
- ELK HOME Jansen 27'' High 1-Light Table Lamp - Aged Brass (D4729)
- ELK HOME Belhaven 28'' High 1-Light Table Lamp - Blue (H019-7229)
- SIMPLE DESIGNS Hammered Gold Drip Mini Table Lamp, White (LT2073-GDW)
- Elk Home Table Lamps