Shop All Post Lighting
Elk Home
Ashford 23'' High 3-Light Outdoor Post Light - Oil Rubbed Bronze
Mfr # 8603EP/75
Zoro # G404267440
product price: $262.80
/ea
Free Shipping & Returns
$262.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Incandescent
- Color Oil Rubbed Bronze
- Indoor/Outdoor Usage Indoor/Outdoor
- Lamp Included No
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # 8603EP/75
- Zoro # G404267440
- UPC # 830335023791
- Country of Origin China
- Category Post Lighting
Dimensions
Height | 23 |
Width | 13 |
Depth | 13 |
Details
Type | Incandescent |
Color | Oil Rubbed Bronze |
Indoor/Outdoor Usage | Indoor/Outdoor |
Lamp Included | No |
Voltage | 120 |
Watts | 60 |
Number of Lamps | 3 |
Standards | UL |
Weight | 7.4 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Ge General Electric G.E Light Bulb Lamp 2 Pack, 2PK (24931)
- JAMES INDUSTRY LED Tube, BINS, 4 ft., T8, 22W, 50K, F (ZY-T8-22W1200 BINS 50K)
- ILC Replacement for Sylvania 75par38/hal/sp9 120v replacement light bulb lamp (75PAR38/HAL/SP9 120V SYLVANIA)
- HUBBELL WIRING DEVICE-KELLEMS Lamp Starter, 40W, 2 pin (FS4)
- MAXSA INNOVATIONS Post Cap and Deck Railing Lights - Solar Wave style - Black (41481)
- QUOIZEL Wakefield Outdoor Post Lantern (WKF9011EK)
- LIVEX LIGHTING Bronze Outdoor Cast Aluminum Fluted Post (7708-07)
- TRANS GLOBE Four Light White Clear Beveled Glass Post Light (4062 WH)
- PROGRESS LIGHTING Verdae Three-Light Post Lantern, Black (P540002-031)
- QUOIZEL Oasis Outdoor Post Lantern (OAS9009Z)
- LIVEX LIGHTING Textured Black Outdoor Post Top Lantern, (7568-14)
- Elk Home Post Lighting