Shop All Post Lighting
Elk Home
Ashford 23'' High 3-Light Outdoor Post Light - Black
Mfr # 8603EP/60
Zoro # G204267442
product price: $261.00
/ea
Free Shipping & Returns
$261.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Usage Indoor/Outdoor
- Width 13
- Color Black
- Standards UL
- Watts 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # 8603EP/60
- Zoro # G204267442
- UPC # 830335023814
- Country of Origin China
- Category Post Lighting
Dimensions
Width | 13 |
Height | 23 |
Depth | 13 |
Details
Indoor/Outdoor Usage | Indoor/Outdoor |
Color | Black |
Standards | UL |
Watts | 60 |
Voltage | 120 |
Lamp Included | No |
Type | Incandescent |
Number of Lamps | 3 |
Weight | 7.4 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Stairwell Fixture, 3251 Lumens (WL4 30L EZ1 LP840)
- DEWALT Jobsite LED Spotlight 20V w/ Battery (DCL043 + DCB201)
- ILC Replacement for GE General Electric G.E 18205 replacement light bulb lamp (18205 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Pelican Water Puv-7 replacement light bulb lamp (PUV-7 PELICAN WATER)
- DARE POST STEP IN 48"" (2400)
- CRAFTMADE 84in Smooth Direct Burial Post in Textured Black (Z8790-TB)
- PROGRESS LIGHTING Non-Metallic Incandescent 1-Light Post Lantern, 100 W, Black (P5456-31)
- NUVO 75 Watt Adjustable Post Top LED Fixture, CCT Selectable, 120-347 Volt, Bronze (65/892)
- Z-LITE Barwick 1 Light Outdoor Pier Mounted Fixture, Black & Etched (585PHMS-SQPM-BK-LED)
- LIVEX LIGHTING Textured Black Outdoor Lamp Post (7615-14)
- QUOIZEL Stonington Outdoor Post Lantern (SNN9009K)
- Elk Home Post Lighting