Shop All Pendants
Elk Home
Ashford 12'' Wide 3-Light Outdoor Pendant - Oil Rubbed Bronze
Mfr # 8603EH/75
Zoro # G304302869
product price: $262.80
/ea
Free Shipping & Returns
$262.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Oil Rubbed Bronze
- Height 21
- Width 12
- Voltage 120
- Shade Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 21 |
Width | 12 |
Depth | 12 |
Details
Color | Oil Rubbed Bronze |
Voltage | 120 |
Shade Material | Glass |
Chandelier/ Pendant Type | Incandescent |
Lamp Included | No |
Standards | UL |
Watts | 60 |
Lamp Quantity | 3 |
Weight | 8.4 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Led T8 1Pin Wh 54W 1Pk (S9919)
- COMPONENT HARDWARE Clear Coated Tempered Glass Globe ForL50 (L50-X011)
- SATCO 17W T8 LED 4 ft. 40K G13 Base 50K Hours 2200L Type B BBP 1 or 2 Ended (S39906)
- LUMAPRO LUMAPRO 2.4W, B3 1/2 Miniature Incandescent Light Bulb (PR13-10PK)
- ELK HOME North Shore 18'' Wide 1-Light Outdoor Pendant - Iron (69651/1)
- ELK HOME Cape May 9'' Wide 1-Light Mini Pendant - White Coral (63156/1)
- ELK HOME Somerville 12'' Wide 1-Light Pendant - Matte White (89630/1)
- ELK HOME Konis 10'' Wide 1-Light Mini Pendant - Satin Brass (69255/1)
- ELK HOME Faraday 12'' Wide 1-Light Mini Pendant - Aged Brass (D3229)
- ELK HOME Corsair 12'' Wide 1-Light Mini Pendant - Natural (D4638)
- EUROFASE Navada Contemporary LED Pendant, 1-Light, 250 Lumens, Antique Brass/Antique Brass (34164-013)
- Elk Home Pendants