Shop All Pendants
Elk Home
Ashford 12'' Wide 3-Light Outdoor Pendant - Antique Nickel
Mfr # 8603EH/80
Zoro # G604302897
product price: $209.59
/ea
Free Shipping & Returns
$209.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Antique Nickel
- Height 21
- Width 12
- Voltage 120
- Shade Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 21 |
Width | 12 |
Depth | 12 |
Details
Color | Antique Nickel |
Voltage | 120 |
Shade Material | Glass |
Chandelier/ Pendant Type | Incandescent |
Lamp Included | No |
Lamp Quantity | 3 |
Watts | 60 |
Standards | UL |
Weight | 8.4 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Lumin Cleaner Light Bulb Lamp (CLEANER)
- NUVO LIGHTING LED Small Flood-Light - 15W - 5000K - Bronze Finish (65/533)
- ILC Replacement for Philips Pl-t 42w/827/4p replacement light bulb lamp (PL-T 42W/827/4P PHILIPS)
- HALO H99Rtat (H99RTAT)
- ELK HOME Danique 24'' Wide 1-Light Pendant - Sunbleached Oak (67935/1)
- ELK HOME Faraday 12'' Wide 1-Light Mini Pendant - Aged Brass (D3229)
- ELK HOME Somerville 12'' Wide 1-Light Pendant - Matte White (89630/1)
- ELK HOME Light Ring 33'' WideLED Pendant - Matte Black (85045/LED)
- ELK HOME Softshot 12'' Wide 1-Light Pendant - Black (D4672)
- ELK HOME Evening Sky 5'' Wide 1-Light Mini Pendant - Satin Nickel (85291/1)
- VAXCEL Kassidy 1L Mini Pendant Light Black (P0232)
- Elk Home Pendants