Shop All Ottomans
Elk Home
Asher Pouf
Mfr # 920097
Zoro # G904268084
Free Shipping & Returns
$250.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18 in
- Material Fabric
- Weight 3.5
- Depth 18
- Color Cream/Ivory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 18 in |
Depth | 18 |
Height | 18 in |
Width | 18 in |
Details
Material | Fabric |
Weight | 3.5 |
Color | Cream/Ivory |
Finish | Dark Cream |
Item | Pillow - Rug - Textile - Pouf |
Description
The Asher Pouf is an upholstered cube made from soft textured chenille in a warm gray color. The luxurious texture and softness of this seating pouf makes it a wonderful and versatile addition to any room.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECO Poster Snap Frame, 8.5" x 11", 1" Profile, Red (SN8511RED)
- BAXTON STUDIO Gabrielle White-Finished 3-Drawer Wood Nightstand (162-10259)
- BOSS BlackGuest Chair, 24"L33"H, Armless, MeshSeat (B6919)
- ATLAS COMMERCIAL PRODUCTS Titan Series™ 48" Round Wood Folding Table (WFT5-48R)
- ELK HOME Axel Ottoman (S0035-10188)
- MADISON PARK Madison Park FUR105-0040 Shandra Tufted Top Storage Bench - Red (FUR105-0040)
- BAXTON STUDIO Hannah Beige Upholstered Button-Tufting Storage Ottoman Bench (128-7050)
- FABULAXE Large Tufted Minimalist Rectangular Velvet Storage Ottoman with Gold Metal Legs, Pink (QI003939.PK)
- MODWAY Engage Upholstered Fabric Ottoman, Beige (EEI-1797-BEI)
- VINTIQUEWISE Medium Decorative Grey Foldable Hexagon Ottoman for Living Room, Bedroom, Dining, Playroom or Office (QI004428-M)
- DUOBED Storage Ottoman, 30", Blue Performance Fabric (IMFO30-DM)
- Elk Home Ottomans