Shop All Candleholders
Elk Home
Ascencio Candleholder
Mfr # 3129-1149
Zoro # G405909561
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Metal
- Overall Height 16in
- Overall Width 24in
- Overall Depth 2.75in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # 3129-1149
- Zoro # G405909561
- UPC # 818008033926
- Country of Origin China
- Category Candleholders
Dimensions
Overall Height | 16in |
Overall Width | 24in |
Overall Depth | 2.75in |
Details
Color | Red |
Material | Metal |
Description
The unique diversiform silhouette of our Ascencio Candle Holder lifts light onto the shoulders of eight staggered openwork metal towers; while its hinged design allows for the concentration or extension of soft candlelight. Rustic metalwork offers the look of textured industrial sheeting, completing the design.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RESTOR-IT Repair Kit, f/Leather/Vinyl, 7 Assorted Colors/Kit (MAS18081)
- KATHY IRELAND Summer-Winter White Goose Feather Pillow, King, PK2 (KI200511K)
- ZENITH Shower Curtain Rod White White (512W)
- LIVABLISS Ankara AKR-2307 Machine Crafted Area Rug (AKR2307-679)
- ELK HOME Delmont Votive, Large Whitewash (S0807-9773)
- ELK HOME Delmont Votive, Small Whitewash (S0807-9774)
- FABULAXE Geometric Framed Swinging Votive Candle Holder (QI004337)
- VINTIQUEWISE Bark Wooden Pillar Tree Stump Tea Light Rustic Candle Holder , PK 3 (QI003888.3)
- ELEGANT GARDEN DESIGN Elegant Designs HG1008-CHR 6.75 in. Elipse Crystal Circular Bowl Candle Holder; Flower Vase; Wedding Centerpiece - Favor - Chrome (HG1008-CHR)
- DESIGN TOSCANO Malbark Castle Gothic Floor Candelabra (FU67244)
- SAN MIGUEL Beachfront Set of 2 Lighting (571152)
- Elk Home Candleholders