Shop All Desks
Elk Home
Armour Square Desk
Mfr # 76352
Zoro # G204267930
product price: $973.99
/ea
Free Shipping & Returns
$973.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Weight 66
- For Use With Indoor
- Depth 24
- Height 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Depth | 24 |
Height | 30 |
Width | 63 |
Details
Color | Natural |
Weight | 66 |
For Use With | Indoor |
Description
The Armour Square Desk is a rustic, industrial take on a traditional desk style. Featuring a medium finish acacia wood top and two velvet-lined wood storage drawers below, the desk is framed in black metal. This desk is ideal in a casual home office setting.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 15" W 5 Drawer File Cabinet, Charcoal, Letter (H315.P.S)
- HON CHAIR, HIGH-BACK, EXEC, BK (BSXVL601SB11)
- BOSS Grey Caressoft Medical Stool W/ Back Cushion (B245-GY)
- LUXOR BLK 26" BLACK CABINET TFY W/4 (WT26C2)
- ELK HOME Rio Desk, Natural (S0075-9960)
- BOSS Desk Shell, 36" D, 71" W, 29" H, Mocha, Wood (N101-MOC)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 70"L, L Shape, Work, Laptop, Metal, White (I 7616)
- HON Return Shell, 24 in D, 48" W, 29-1/2 in H, Mahogany/Charcoal (H38215R.N.S)
- OFFICESOURCE OS Laminate Collection Single 3/4 Pedestal Desk - 48'' x 24'' (SGLHDPL104MA)
- BESTAR L Shaped Desk, 71-1/8" D, 82-3/4" W, 30-3/8" H, Slate/Sandstone, Melamine (93883-59)
- REGENCY Regency Legacy 66 in. Desk Shell- Cherry (LDS6630CH)
- Elk Home Desks