Shop All Table Lamps
Elk Home
Arendell 30'' High 1-Light Table Lamp - Light Blue
Mfr # S019-7273B
Zoro # G804267460
product price: $318.00
/ea
Free Shipping & Returns
$318.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 30
- Width 17
- Color Light Blue
- Weight 8.36
- Depth 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # S019-7273B
- Zoro # G804267460
- UPC # 71438014228
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 30 |
Width | 17 |
Depth | 11 |
Details
Color | Light Blue |
Weight | 8.36 |
Bulb Type | Incandescent |
UL Listing | UL/CUL |
Shade Material | Fabric |
Application | Indoor |
Maximum Wattage | 150 |
Shade Color | White Linen Hardback Shade |
Number of Bulbs | 1 |
Description
Mottled Egyptian blue glass table lamp. Slender rectangular shape with clear base. Rectangular cream hardback shade .
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Welch Allyn 06400 replacement light bulb lamp (06400 WELCH ALLYN)
- ILC Replacement for TCP 13W Springlamp PRO BUG YL replacement light bulb lamp (13W SPRINGLAMP PRO BUG YL TCP)
- ADVANCE Dry-Film HID Capacitor, 10 uF, 400V, Round (7C100M40R)
- ILC Replacement for Zoro 10s6-230v replacement light bulb lamp, 10PK (10S6-230V ZORO)
- ELK HOME Elliot Bay 28'' High 1-Light Outdoor Table Lamp - Gray (D3092-LED)
- ELK HOME Arlo 32'' High 1-Light Table Lamp (H0019-10327)
- ELK HOME Vergato 24'' High 2-Light Table Lamp, Purple (D2663)
- ELK HOME Depiction 32'' High 1-Light Table Lamp - Gold (D4695)
- ELK HOME Modena 26'' High 2-Light Table Lamp, Amber (D2669)
- ELK HOME Moondance 22'' High 2-Light Table Lamp, Aged Brass (D4154)
- QUOIZEL Roland Table Lamp (TF3334TVA)
- Elk Home Table Lamps