Shop All Table Lamps
Elk Home
Arendell 30'' High 1-Light Table Lamp - Blue
Mfr # 99763
Zoro # G904266905
product price: $298.00
/ea
Free Shipping & Returns
$298.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 29.25 in
- Width 17 in
- Material Glass
- Finish Blue
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # 99763
- Zoro # G904266905
- UPC # 714383997634
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 29.25 in |
Width | 17 in |
Depth | 10.5 |
Length | 10.5 in |
Details
Material | Glass |
Finish | Blue |
Color | Blue |
Weight | 8.36 |
Bulb Type | A19 |
Item | Table Lamp |
Maximum Wattage | 150 |
Voltage | 120 |
Shade Material | Fabric |
Number of Bulbs | 1 |
UL Listing | UL/CUL |
Application | Indoor |
Design Style | Transitional |
Shade Color | Cream/Ivory |
Bulb Base Type | Medium - E26 |
Description
Mottled Egyptian blue glass table lamp. Slender rectangular shape with clear base. Rectangular cream hardback shade .
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITEZALL Nearly Invincible 250 Lumen Tactical Flashlight (LA-250NI-6/12)
- HALO Reflector Trim, 692 (692H)
- ILC Replacement for Emperor Aquatics 20025 Quartz Sleeve (20025 QUARTZ SLEEVE EMPEROR AQUATICS)
- ELCO LIGHTING 4 LED Adjustable Gimbal Insert" (EL416CT5B)
- ELK HOME Blue Swell 28'' High 1-Light Table Lamp (S0019-9538)
- ELK HOME Depiction 32'' High 1-Light Table Lamp - Gold (D4695)
- ELK HOME Moondance 22'' High 2-Light Table Lamp, Aged Brass (D4154)
- ELK HOME Jansen 27'' High 1-Light Table Lamp - Aged Brass (D4729)
- ELK HOME Elliot Bay 28'' High 1-Light Outdoor Table Lamp - Gray (D3092-LED)
- ELK HOME Modena 26'' High 2-Light Table Lamp, Amber (D2669)
- CREEKWOOD HOME Oslo 19.5in Contemporary Bedside Power Outlet Base Metal Table Lamp, White, White Drum Fabric Shade (CWT-2008-WO)
- Elk Home Table Lamps