Shop All Decorative Mirrors
Elk Home
Arched Windowpane Wall Mirror
Mfr # 6100-007
Zoro # G904267698
product price: $539.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$539.00
Free 30-Day Returns
Key Features
- Depth 1
- Weight 28
- Height 71
- Color Gray
- Width 23.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # 6100-007
- Zoro # G904267698
- UPC # 843558139408
- Country of Origin China
- Category Decorative Mirrors
Dimensions
Depth | 1 |
Height | 71 |
Width | 23.5 |
Details
Weight | 28 |
Color | Gray |
Description
Adorn your walls with Elk Home's exclusive collection of wall art, decorative mirrors, clocks and sculptural pieces. Offered in a range of styles and sizes, these unique pieces add a dose of color and dimension to any room or space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Multifunction Chair with Top Grain Leather Seat & Mesh Back (249051)
- TIKI Replacement Citronella Torch Fuel 12 oz (1317054)
- ENDURANCE Endurance Bed, Midnight Blue, 15 in H (7500MB)
- PRIME-LINE Shower Rod, Adjusts 36 in. - 60 in., Steel and Plastic, White Single Pack (MP59620)
- ELK HOME 20X70-Inch Full-Length Led Mirror (LM3K-2070-PL4)
- ELK HOME Blade Mirror (H0036-10610)
- ELK HOME Oversized Round Wall Mirror (51-10163)
- ELK HOME Masalia Floor Mirror (6100-015)
- ELK HOME Erhart Wall Mirror (DM1957)
- ELK HOME Ogee Mirror, Natural (S0036-10606)
- BACK2BASICS 59.5 in. White Finish Cheval Standing Mirror (BA2629427)
- Elk Home Decorative Mirrors