Shop All Bathroom Mirrors
Elk Home
Aras 22inch Mirror, Dove Grey
Mfr # M-ARAS-22MDG
Zoro # G708210111
product price: $321.98
/ea
Free Shipping & Returns
$321.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 in
- Color Gray
- Material Glass
- Length 22 in
- Height 31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # M-ARAS-22MDG
- Zoro # G708210111
- UPC # 881274001142
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Width | 3 in |
Length | 22 in |
Height | 31 in |
Details
Finish | Gray |
Color | Gray |
Material | Glass |
Item | Mirror |
Description
Aras mirror with wood frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Cap, Schedule 80, 3/4" Pipe Size, FNPT (9848-007)
- ZURN Cartidge, 1 Handle, Hot and Cold, 2 15/16" (G66686)
- AMERICAN FILTER CO 4 H, 4 PK (Samsung-RFG238AARS/XAA-4P-AFC-RF-S1-13362)
- SIEMENS Valve Positioner Built-In 3-15 Psi Top Loading (73N12F)
- KOHLER Verdera 20" X 30" Slow-Close Medicine (99003-NA)
- KETCHAM 13" x 36" Euroline Flush Mounted Beveled Edge Medicine Cabinet (121BV)
- KENNEY MFG Fogless Shower Mirror (KN61553V2)
- INNOCI-USA Terra 24 in. W x 32 in. H Rectangular LED Mirror with Built-In Controls (63402432)
- SEE ALL INDUSTRIES 22 in "H x 16 in "W, Frameless Mirror, Glass (G1622G)
- CASTELLO USA Lisa 30" x 48" Wall-Mounted LED Mirror (CB-M430-48-30)
- KETCHAM 36" "H x 60" "W, Polished Edge Mirror, LED Mirror (AUR-6036)
- Elk Home Bathroom Mirrors