Shop All Flushmount Lights
Elk Home
Arabesque 15'' Wide 2-Light Flush Mount - Bronzed Gold
Mfr # 75134/2
Zoro # G604303009
Free Shipping & Returns
$298.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15
- Voltage 120
- Height 8
- Watts 60
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # 75134/2
- Zoro # G604303009
- UPC # 748119141657
- Country of Origin China
- Category Flushmount Lights
Dimensions
Width | 15 |
Height | 8 |
Depth | 15 |
Details
Voltage | 120 |
Watts | 60 |
Dimmable | Yes |
Lamp Included | No |
Standards | UL |
Includes | Yes |
Lamp Quantity | 2 |
Type | Incandescent |
For Use With | Indoor |
Color | Bronzed Gold |
Weight | 7 |
Number of Tiers | White Fabric Shade |
Description
The Arabesque collection showcases a drum design with a Moroccan- shaped motif and a white fabric shade with a frosted glass diffuser. Finished in Bronze Gold.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Keychain Flashlight, LED, Black, LR44 (019300-0101-110)
- POWER SENTRY 75 W, 600 to 700 lm Linear Fluorescent Battery Pack (PS600QD MVOLT M12)
- KH INDUSTRIES Remote Control-Vehicle Mounted Spotlight (675-20)
- ILC Replacement for AH Lighting Par38/45w/h/spot replacement light bulb lamp (PAR38/45W/H/SPOT AH LIGHTING)
- ELK HOME Titan 8'' Wide 1-Light Flush Mount - White (CL781134)
- NUVO 9 Inch LED Flush Mount Fixture, Disk Light, Round, 17 Watt, 3000K, White Finish, 12PK (62/1763)
- LITHONIA LIGHTING LED Linear Strip Light, 4839 lm (CLX L48 5000LM SEFRDLMVOLTGZ1040K80CRIWH)
- MAXIM LIGHTING Diverse 7.5 LED Flush Mount 3000K (57643WTWT)
- PROGRESS LIGHTING Bulkheads Oval Flush Mount, Black (P3706-31)
- ETI Linear Ceiling Light, 40W, 1 ft. x 4 ft. (54644142)
- WESTINGHOUSE Fixt Ceil2L W/Chn-Wh12X6 (66200)
- Elk Home Flushmount Lights