Shop All Clocks
Elk Home
Angular Wirework Wall Clock
Mfr # 51-029
Zoro # G404268034
Free Shipping & Returns
$98.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24
- Height 24
- Color Gold
- Depth 3
- Weight 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 24 |
Height | 24 |
Depth | 3 |
Details
Color | Gold |
Weight | 2 |
Description
Part wall art, part clock. This piece of elegant, golden wire work would sit well in a modern interior.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KFI Rectangle KFI Midtown 3 x 8 FT Conference Table, Designer White Finish, Bistro Height, 36 W, 96 L (F3696-BMT3672-41-D354)
- KASON Safeguard Latch Strike, 3" to 4" Offset (10056005008)
- JECO 1.75 in. White Floating Candles, 288PK (CFZ-001)
- BAXTON STUDIO Glidden Dark Brown Wood Modern Shoe Cabinet (Short) (91-4517)
- ELK HOME Wooden Roman Wall Clock (128-1009)
- ELK HOME Open Centre Wall Clock (171-012)
- LA CROSSE TECHNOLOGY Atomic Analog Wall Clock, 14" (WT-3143A-INT)
- ACURITE Wall Clock, Antiqued Black, 18" (75103A1)
- LA CROSSE TECHNOLOGY Atomic Digital Wall Clock w In/Out Temp (513-149-INT)
- INFINITY INSTRUMENTS Black Tabletop Alarm Clock (15684BK-4360)
- WESTCLOX Crosley 5 in. Black Alarm Clock Analog Battery Operated (CR37021)
- Elk Home Clocks