Shop All Table Lamps
Elk Home
Angers 32.38'' High 1-Light Table Lamp - Dark Bronze
Mfr # 97628
Zoro # G904266653
product price: $198.00
/ea
Free Shipping & Returns
$198.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 32.5 in
- Width 15 in
- Material Metal
- Finish Dark Bronze
- Color Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # 97628
- Zoro # G904266653
- UPC # 71438976281
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 32.5 in |
Width | 15 in |
Depth | 15 |
Length | 15 in |
Details
Material | Metal |
Finish | Dark Bronze |
Color | Bronze |
Weight | 6.6 |
Bulb Type | A19 |
Item | Table Lamp |
UL Listing | UL/CUL |
Application | Indoor |
Voltage | 120 |
Maximum Wattage | 150 |
Design Style | Traditional |
Shade Material | Fabric |
Shade Color | Cream/Ivory |
Number of Bulbs | 1 |
Bulb Base Type | Medium - E26 |
Description
Add a touch of traditional Victorian style to a living room or hallway with the Angers Table Lamp. This iron design features open scrollwork in a dark bronze finish. Its ornate style is completed by a bell shape, soft back shade in cream twist fabric.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOWTRON Bulb - 15 Watts (BF35)
- JESCO SLEEK LED Adjustable 36" 3000KW/ On-Off 120V AC. Under Cabinet Fixture (SGA-LED-36/30-W-SW)
- MILWAUKEE TOOL CordlessWorkLight, BatteryIncl, 3.24lb (2365-20, 48-11-1850)
- MAXIM LIGHTING Opulent 2-Light 20 Outdoor Wall Sconce (16122CRBKAB)
- ELK HOME Delia 21'' High 1-Light Table Lamp - White (H0019-7991)
- ELK HOME Signe 26'' High 1-Light Table Lamp - Navy (H0019-9512)
- ELK HOME Belhaven 28'' High 1-Light Table Lamp - Blue (H019-7229)
- ELK HOME Jansen 27'' High 1-Light Table Lamp - Aged Brass (D4729)
- ELK HOME Elliot Bay 28'' High 1-Light Outdoor Table Lamp - Gray (D3092-LED)
- ELK HOME Vergato 24'' High 2-Light Table Lamp, Purple (D2663)
- ALL THE RAGES All The Rages LT2008-ORG-2PK Simple Designs Mini Ceramic Globe Table Lamp 2 Pack Set; Orange (LT2008-ORG-2PK)
- Elk Home Table Lamps