Shop All Buffets & Sideboards
Elk Home
Anastasia Credenza
Mfr # 13244
Zoro # G204266810
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,198.00
Free 30-Day Returns
Key Features
- Height 34.25 in
- Weight 156.2
- Color White
- Depth 19
- Width 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # 13244
- Zoro # G204266810
- UPC # 714383132448
- Country of Origin Indonesia
- Category Buffets & Sideboards
Dimensions
Height | 34.25 in |
Depth | 19 |
Width | 72 in |
Length | 19 in |
Details
Weight | 156.2 |
Color | White |
Material | Wood |
Finish | Antique White |
Item | Cabinet - Credenza |
Description
Four-door sideboard with three adjustable shelves . Hand-painted snow white distressed finish . Glass door fronts with overlapping diamond pattern fretwork. Bracket style feet.
- •72in W x 19in D x 34.25in H
- •Item available in antique white
- •Item made from wood
- •1 year limited warranty
- •These stylish and functional pieces for the dining room, living room or bedroom conceal shelving behind doors and drawers for easy and chic organization
- •Organize your space with storage furniture
- •Special details elevate a piece into a statement-making hero of a room scheme
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Bedspread, Twin, Bone (Mainspread)
- SPACE SOLUTIONS 14.25 in W 2 Drawer SOHO Vertical, Stone (16870)
- HASTINGS HOME Hastings Home Handcrafted 28 inch Tall Decorative Classic Floor Bamboo Vase for Plants (Natural) (280271YWA)
- ZORO SELECT UltraAtomic Analog Wall Clock, 14" (404-1235UA-SS)
- ELK HOME Severus Credenza - Aqua (S0115-7803)
- ELK HOME Palermo Credenza (S0805-7490)
- ELK HOME Whitney Credenza (13488)
- ELK HOME Lawrence Credenza - Turquoise (13151)
- ELK HOME Irene Credenza (12326)
- ELK HOME Coastal Credenza (6419512)
- MANHATTAN COMFORT Bradley Buffet 53.54 Stand, Rustic Brown (230BMC9)
- Elk Home Buffets & Sideboards