Shop All Table Lamps
Elk Home
Alva 27'' High 1-Light Table Lamp - Black Nickel
Mfr # D2232-LED
Zoro # G304267243
product price: $346.00
/ea
Free Shipping & Returns
$346.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 27
- Width 12
- Color Black Nickel
- Weight 6
- Depth 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # D2232-LED
- Zoro # G304267243
- UPC # 748119060538
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 27 |
Width | 12 |
Depth | 12 |
Details
Color | Black Nickel |
Weight | 6 |
Bulb Type | LED |
Shade Material | Fabric |
UL Listing | UL |
Maximum Wattage | 9.5 |
Number of Bulbs | 1 |
Shade Color | Purple Faux Silk Hardback Shade with Purple Fabric Liner |
Application | Indoor |
Description
The Elk Home table lamp collection includes a range of task and decorative portable lamps. The ultimate statement piece in a room, the perfect table lamp illuminates and inspires. Brighten a room or dark corner with a versatile selection that includes task lighting, bold sculptural designs, midcentury modern-inspired styles and much more. Materials range from earthenware, glass, metal, rattan and more in a variety of colors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRINCETON TEC Tactical Headlamp, Plastic, Tan, 420lm (Vizz-MPLS-MC)
- ILC Replacement for Thermo Fisher Scientific 141055 replacement light bulb lamp (141055 THERMO FISHER SCIENTIFIC)
- YARD MASTER LED Floodlight, 200 lm, 120VAC, 60W, Green (0434)
- SYLVANIA LED, 14 W, A19, Medium Screw (E26) (79292)
- ELK HOME Belhaven 28'' High 1-Light Table Lamp - Blue (H019-7229)
- ELK HOME Signe 26'' High 1-Light Table Lamp - Navy (H0019-9512)
- ELK HOME Northcott 28'' High 1-Light Table Lamp - Blue (S0019-7979)
- ELK HOME Delia 21'' High 1-Light Table Lamp - White (H0019-7991)
- ELK HOME Vergato 24'' High 2-Light Table Lamp, Purple (D2663)
- ELK HOME Elliot Bay 28'' High 1-Light Outdoor Table Lamp - Gray (D3092-LED)
- LIMELIGHTS Stick Lamp with USB charging port, Teal, PK 2 (LC2002-TEL-2PK)
- Elk Home Table Lamps