Shop All Vases
Elk Home
Allred Vase
Mfr # H0807-9237
Zoro # G504267760
product price: $338.00
/ea
Free Shipping & Returns
$338.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 6.83
- Height 26.4
- Width 18.5
- Color Matte Black
- Depth 18.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 26.4 |
Width | 18.5 |
Depth | 18.5 |
Details
Weight | 6.83 |
Color | Matte Black |
Description
The Allred Vase is made from metal in a two-tone finish. This oversized vase has a banded base and clyndrical neck in a polished silver finish, and a rounded body in brushed gunmetal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 15" W 4 Drawer File Cabinet, Putty, Letter (17545)
- CHILDCRAFT Wall Mount Coat Rack Strip, 8 Hooks, 59-1/2 x 1-7/8 x 4 Inches (2019-14)
- BLUE RIDGE ERGONOMICS Desk Chair, 17" to 22" Height, Adjustable Arms, Black; Blue (BR-PDHCH-MB-RG-T0-A1-RC)
- DIVERSIFIED SPACES Rod Socket Assy, Socket, Washer, Nut (206505)
- ELK HOME Wave Vase - Large White (9166-029)
- ELK HOME Delmont Vase, Whitewash (S0807-9775)
- ELK HOME Fowler Vase, Round Patinated Brass (S0807-9777)
- ELK HOME Geometric Textured Vase (9166-025)
- ELK HOME Oria Vase - Small (S0016-10123)
- ELK HOME Ciro Vase, Small (S0017-10070)
- NOVELTY MFG 3 GRN Cemetary Vase (5011)
- Elk Home Vases