Shop All Table Lamps
Elk Home
Allen 29'' High 1-Light Table Lamp - Roxford Gold
Mfr # D2688
Zoro # G904267179
product price: $318.00
/ea
Free Shipping & Returns
$318.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 29
- Width 16
- Color Roxford Gold
- Weight 2.4
- Depth 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # D2688
- Zoro # G904267179
- UPC # 748119073651
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 29 |
Width | 16 |
Depth | 16 |
Details
Color | Roxford Gold |
Weight | 2.4 |
Bulb Type | Incandescent |
Number of Bulbs | 1 |
UL Listing | UL |
Application | Indoor |
Maximum Wattage | 150 |
Shade Color | Light Taupe Fabric Hardback Shade with Chocolate Brown Liner |
Shade Material | Fabric |
Description
The Allen Metal Sculpture Table Lamp makes a bold statement in any room. The body features ribbons of burnished gold that curl around a central rod, which rests atop a small square base. The round drum hardback shade is made from taupe fabric.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 11.5W PAR38 LED - 90 CRI - 40K - 40 Degree Beam - E26 Base - 120V (S22217)
- COLEMAN Lantern Propane 2 Mantle (2000026391)
- JUNO LIGHTING Adj. Connector, Black (R24 BL)
- WALDMANN Machine Tool Light, 490 lm, 22 to 26VAC, 5W (113259000-00641127)
- ELK HOME Blue Swell 28'' High 1-Light Table Lamp (S0019-9538)
- ELK HOME Jansen 27'' High 1-Light Table Lamp - Aged Brass (D4729)
- ELK HOME Delia 21'' High 1-Light Table Lamp - White (H0019-7991)
- ELK HOME Vergato 24'' High 2-Light Table Lamp, Purple (D2663)
- ELK HOME Moondance 22'' High 2-Light Table Lamp, Aged Brass (D4154)
- ELK HOME Alva 27'' High 1-Light Table Lamp - Black Nickel (D2232-LED)
- LAMPLIGHT FARMS Chamber Oil Lamp (110)
- Elk Home Table Lamps