Shop All Table Lamps
Elk Home
Allen 29'' High 1-Light Table Lamp - Roxford Gold
Mfr # D2688-LED
Zoro # G804267149
product price: $338.00
/ea
Free Shipping & Returns
$338.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 29
- Width 16
- Color Roxford Gold
- Weight 2.4
- Depth 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # D2688-LED
- Zoro # G804267149
- UPC # 748119079936
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 29 |
Width | 16 |
Depth | 16 |
Details
Color | Roxford Gold |
Weight | 2.4 |
Bulb Type | LED |
Shade Color | Light Taupe Fabric Hardback Shade with Chocolate Brown Liner |
UL Listing | UL |
Application | Indoor |
Shade Material | Fabric |
Maximum Wattage | 9.5 |
Number of Bulbs | 1 |
Description
The Allen Metal Sculpture Table Lamp makes a bold statement in any room. The body features ribbons of burnished gold that curl around a central rod, which rests atop a small square base. The round drum hardback shade is made from taupe fabric.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C ALTO 13W/841 GX23-2 /2P 1CT)
- SOUTHWIRE 12 in. Long Stud Joist Boca Nail Plate (SP-512)
- ILC Replacement for Conair Be116t replacement light bulb lamp (BE116T CONAIR)
- SATCO 2Watt LED Flame Bulb, B11, Candelabra Base, 120 Volts (S29807)
- ELK HOME Arlo 32'' High 1-Light Table Lamp (H0019-10327)
- ELK HOME Vergato 24'' High 2-Light Table Lamp, Purple (D2663)
- ELK HOME Braysford 15'' High 1-Light Table Lamp, Antique Black (93-91392)
- ELK HOME Jansen 27'' High 1-Light Table Lamp - Aged Brass (D4729)
- ELK HOME Northcott 28'' High 1-Light Table Lamp - Blue (S0019-7979)
- ELK HOME Belhaven 28'' High 1-Light Table Lamp - Blue (H019-7229)
- CLING Ceramic Teddy Bear Lamp - Pink (CL26784)
- Elk Home Table Lamps