Shop All Home Storage Cabinets
Elk Home
Algernon Cabinet
Mfr # S0075-7760
Zoro # G804266937
product price: $798.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$798.00
Free 30-Day Returns
Key Features
- Color White
- Width 48
- Height 36
- Depth 14
- Weight 99
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # S0075-7760
- Zoro # G804266937
- UPC # 71438014570
- Country of Origin Indonesia
- Category Home Storage Cabinets
Dimensions
Width | 48 |
Height | 36 |
Depth | 14 |
Details
Color | White |
Weight | 99 |
Description
The Algernon 2-Door Cabinet is a white painted wood storage piece. Its doors feature a demilune mosaic of slatted wood, arternately angled up or down. This piece is ideal in a dining room, or in a media room where remote controls can reach electronic boxes hidden within.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSARE Hush Panel Electric Post Kit (1855106)
- BOSS Leather Executive Chair, Loop, Black (B7601)
- LUXOR Adjustable Table, 59" X 29.6" to 45.4" (with Glides), 32.6" to 48-1/2" (with Casters) (STANDUP-CF60-DW)
- TATCO Wet Umbrella Bag Stand, 10Wx10Dx40H (TCO57019)
- ELK HOME Deltaville Cabinet (S0805-7822)
- ELK HOME Hartford Cabinet - Tall Blue (12031)
- SAUDER East Rock Stor Cab 2-Door Wall Cabnet Ao , Hidden storage behind doors (431753)
- OFFICESOURCE Storage & Wardrobe Cabinets Storage Cabinet (PL152ES)
- REGENCY Niche Cubo Storage Organizer Open Bookshelf Set- 6 Full Cubes/6 Half Cubes- White Wood Grain (PC6F6HWH)
- PLASTICOS MQ 5-Drawer Storage Cabinet 13 in. W x 39 in. H x 15 in. D in White (548-WHT2PK)
- OFFICESOURCE Storage & Wardrobe Cabinets Storage Cabinet (PL151MH)
- Elk Home Home Storage Cabinets