Shop All Decorative Mirrors
Elk Home
Alfred Mirror
Mfr # S0036-10601
Zoro # G605909538
product price: $458.00
/ea
Free Shipping & Returns
$458.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Natural
- Material MDF, Mirror
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # S0036-10601
- Zoro # G605909538
- UPC # 818008064500
- Country of Origin China
- Category Decorative Mirrors
Details
Finish | Natural |
Material | MDF, Mirror |
Color | Brown |
Description
The Alfred Mirror is a tall rectangular mirror with a distressed whitewashed finish. The frame arches slightly over the mirror and the carved details resemble architectural flourishes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL CONCEPTS 24 W, 18 L, 24 H (OT-17E)
- EDUCATIONAL INSIGHTS Classroom Light Filters, Whisper White, PK4 (1231)
- MOEN Tension Curved 57-60 Shower Rod Bn (DN2170BN)
- DWELLINGDESIGNS 29 x 18 in. Eagle with US Flag Wing Spread Plasma Metal Sign (DW1127757)
- ELK HOME Masalia Floor Mirror (6100-015)
- ELK HOME Oversized Round Wall Mirror (51-10163)
- ELK HOME Finbar Wall Mirror (7011-2013)
- ELK HOME 20X70-Inch Full-Length Led Mirror (LM3K-2070-PL4)
- ELK HOME Abra Alba Wall Mirror (7163-047)
- ELK HOME Ogee Mirror, Natural (S0036-10606)
- LAVIVA Fully Framed 30" Maple Grey Mirror (313FF-3030MG)
- Elk Home Decorative Mirrors