Shop All Accent Furniture and Storage
Elk Home
Alden Accent Table, Small
Mfr # H0895-10509
Zoro # G805909239
product price: $438.00
/ea
Free Shipping & Returns
$438.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 12in
- Overall Height 16in
- Color Brass
- Material Iron
- Overall Width 16in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # H0895-10509
- Zoro # G805909239
- UPC # 818008063770
- Country of Origin India
- Category Accent Furniture and Storage
Dimensions
Overall Depth | 12in |
Overall Height | 16in |
Overall Width | 16in |
Details
Color | Brass |
Material | Iron |
Finish | Antique Brass |
Description
The Alden Accent Table is made from cast iron with a sculptural, faceted shape and cantilevered top that extends from one side of the base. This versatile table adds personality to a variety of room environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERION BY GLOBAL INDUSTRIAL Interion Office Desk with 2 Drawers, 60in x 24in, Gray (670072GY)
- FLASH FURNITURE Square Black Metal Bar Table, 31.5", 31.5" W, 31.5" L, 42" H, Wood Top, Wood Grain (CH-51040-40M1-BK-GG)
- ALATERRE FURNITURE Bethel Acacia Wood 31"W Shoe Cubbie Cabinet (ANTR1530)
- TRADEMARK FINE ART Tim Otoole 'Looming Clouds I' Canvas Art, 18x24 (WAG08327-C1824GG)
- ELK HOME Sutter Accent Table - Espresso (6500525)
- ELK HOME Jacobs Accent Table - Square (H0015-9097)
- ELK HOME Gregg Accent Tables, Yellow PK 3 (S0895-9395/S3)
- ELK HOME Wyeth Accent Table (13587)
- ELK HOME Homer Accent Table (1114-405)
- ELK HOME Bethania Media Console (16602)
- VINTIQUEWISE Old-fashioned Small Suitcase with Straps (QI003053)
- Elk Home Accent Furniture and Storage