Shop All Buffets & Sideboards
Elk Home
Alcazaba Credenza
Mfr # 17148
Zoro # G604267356
product price: $1,198.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,198.00
Free 30-Day Returns
Key Features
- Finish Revere Gray
- Width 72 in
- Length 19 in
- Depth 19
- Weight 130
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # 17148
- Zoro # G604267356
- UPC # 71438009514
- Country of Origin Indonesia
- Category Buffets & Sideboards
Dimensions
Width | 72 in |
Length | 19 in |
Depth | 19 |
Height | 34 in |
Details
Finish | Revere Gray |
Weight | 130 |
Material | Wood |
Color | Gray |
Item | Cabinet - Credenza |
Description
The Elk Home collection of storage furniture includes cabinets, chests and credenzas. These stylish and fuctional pieces for the dining room, living room or bedroom conceal shelving behind doors and drawers for easy and chic organization. Styles range from traditional breakfronts to modern silhouettes in materials including wood, metal, stone and glass.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cart, 37-3/16 in. Hx32-5/8 in. W, Black (45NP01)
- JENSEN Dual Alarm Clock Radio 1.8" Digital Disp (JCR-206)
- BESTAR Orion 30W Storage Cabinet with Pull-Out Shelf, Bark Gray & Graphite (116164-000047)
- SAFCO Rectangle Flip-N-Go 18 x 60" Rectangular Training, 60 X 18 X 29, Laminate Top Top, Biltmore Cherry (LF1860TSLCRM)
- ELK HOME Severus Credenza - Aqua (S0115-7803)
- ELK HOME Irene Credenza (12326)
- ELK HOME Coastal Credenza (6419512)
- ELK HOME Crystal Bay Credenza (S0075-10002)
- ELK HOME Badlands Credenza (3138-453)
- ELK HOME Whitney Credenza (13488)
- MANHATTAN COMFORT Bradley Buffet 53.54 Stand, Rustic Brown (230BMC9)
- Elk Home Buffets & Sideboards