Shop All Desks
Elk Home
Albiera Desk
Mfr # 3183-016
Zoro # G905909351
product price: $698.00
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$698.00
Free 30-Day Returns
Key Features
- Overall Width 47.25in
- Overall Depth 15.75in
- Overall Height 33in
- Finish Natural
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 47.25in |
Overall Depth | 15.75in |
Overall Height | 33in |
Details
Finish | Natural |
Color | Natural |
Material | MDF, Metal |
Description
Elegance is about economy; but never commonplace. Introducing our Albiera Collection Desk: Combines natural linen facades, stylishly patterned Antiqued Brass nail heads, a distressed Cream metal base and Natural Whitewashed wood casing. Surprisingly effective simplicity: exquisite result. A star in any dressing room.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Baird Mid-Century Modern Light Oak Brown Finished Wood and Rattan 2-Drawer Console Table (176-11250-Zoro)
- TRADEMARK FINE ART Chariklia Zarris 'Storybook Farm' Canvas Art, 24x32 (WAG01852-C2432GG)
- DMI Mattress Encasmnt, King, 80inL, Zpperd (554-8068-1953)
- TRADEMARK FINE ART Edvard Munch 'The Haymaker' Canvas Art, 24x32 (AA00702-C2432GG)
- ELK HOME Rio Desk, Natural (S0075-9960)
- HON 14.63" D, 32.63" W, 37.13" H, Mahogany, High-Pressure Laminate (H107292.NN)
- PLUGIT Laptop Desk With Built-In Cushion-LED Light And Cup Holder (PL59349)
- HON 36 in D, 72" W, 29.5" H, Harvest, Woodgrain Laminate (H10585R.CC)
- BOSS Desk Shell, Driftwood (N104-DW)
- CARSON Carson Writing Desk Weathered Dove (IMCA384)
- BOSS Deluxe Pedestal-Full, Box/Box/File, 15.5"Wx22"D, Mocha (N166-MOC)
- Elk Home Desks