Shop All Table Lamps
Elk Home
Against the Grain 34'' High 1-Light Table Lamp
Mfr # H0019-9518
Zoro # G505909317
product price: $318.00
/ea
Free Shipping & Returns
$318.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Faux Leather, Steel
- Finish Light Gray
- Color Gray
- Bulb Type A21
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # H0019-9518
- Zoro # G505909317
- UPC # 843558181674
- Country of Origin China
- Category Table Lamps
Dimensions
Overall Width | 19in |
Overall Height | 34in |
Details
Material | Faux Leather, Steel |
Finish | Light Gray |
Color | Gray |
Bulb Type | A21 |
Voltage | 120 |
Assembly Required | Yes |
Description
Using high quality cruelty-free faux shagreen, the Against the Grain Table Lamp adds texture and dimension to a contemporary living room or hallway. Its slim, rectangular form is wrapped in highly textured, cream faux leather and sits on a satin nickel base. Its sleek, minimalist style is echoed in its rounded, rectangular hardback shade in crisp, white linen.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips 6435/fr replacement light bulb lamp (6435/FR PHILIPS)
- ILC Replacement for GE General Electric G.E F24w/t5/841/eco replacement light bulb lamp (F24W/T5/841/ECO GE GENERAL ELECTRIC G.E)
- ILC Replacement for Green Energy Mh400w/bt37 Mogul replacement light bulb lamp (MH400W/BT37 MOGUL GREEN ENERGY)
- METALUX Vt Rpl Lns For Vt2 Ser, 8' (VT2-8DR-U)
- ELK HOME Braysford 15'' High 1-Light Table Lamp, Antique Black (93-91392)
- ELK HOME Delia 21'' High 1-Light Table Lamp - White (H0019-7991)
- ELK HOME Northcott 28'' High 1-Light Table Lamp - Blue (S0019-7979)
- ELK HOME Elliot Bay 28'' High 1-Light Outdoor Table Lamp - Gray (D3092-LED)
- ELK HOME Giralda 18'' High 1-Light Table Lamp - Antique Gold (S019-7263)
- ELK HOME Moondance 22'' High 2-Light Table Lamp, Aged Brass (D4154)
- SIMPLE DESIGNS Simple Designs Organizer Lamp with USB charging port, Rose Gold (LT1085-RGD)
- Elk Home Table Lamps