Shop All Bookends
Elk Home
Addition Bookends, PK 3
Mfr # 2225-016/S2
Zoro # G504267685
product price: $130.00
/pk 3, $43.33/ea
Free Shipping & Returns
$130.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Width 6
- Depth 6
- Height 6
- Weight 7.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 6 |
Depth | 6 |
Height | 6 |
Details
Color | Clear |
Weight | 7.1 |
Description
Heavyweight and made from clear crystal glass, Addition bookends come as a set of 2. Contemporary in style, they look as good holding books in place as they do by themselves on shelf space or desk.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNION & SCALE Essentials Laminate Bookcase, Five-Shelf, 36w x 15d x 31.6h, Espresso (UN56979-CC)
- HON Side Chair, Mesh, Loop, Black (HON2285VA10)
- INTERNATIONAL CONCEPTS Storage Cabinet, 48"H, Unfinished (CU-15)
- DESIGN TOSCANO Trapezophoron Sculptural Winged Lion Pedestal (JE122391)
- ELK HOME Jumble Jacks Bookends, PK 3 (2225-015/S2)
- BEY BERK INTERNATIONAL Bey-Berk International R10Z Cast Metal Cross Bookends; Bronze (R10Z)
- ETERNABOND EternaBond EB-AB040-50R AlumiBond - 4" x 50' (EB-AB040-50R)
- CHARLES LEONARD Bookends, 9" Height, Tan, 2 Per Set, PK3 (87945)
- HURON 8 in Steel NonSkid Bookend Sorter Black (HASZ0094)
- UNIVERSAL PRODUCTS Magnetic Bookends, 6w x5D x7h, Black (54071)
- ARTISTIC Urban Collection Metal Bookends (ART20008)
- Elk Home Bookends