Shop All Table Lamps
Elk Home
Accent Lamp 12.8'' High 1-Light Table Lamp, Multicolor
Mfr # 93-10013
Zoro # G705909476
product price: $116.00
/ea
Free Shipping & Returns
$116.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Resin
- Finish Multicolor
- Color Multicolor
- Bulb Type A19
- Overall Width 8in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # 93-10013
- Zoro # G705909476
- UPC # 843558033058
- Country of Origin China
- Category Table Lamps
Dimensions
Overall Width | 8in |
Overall Height | 12.75in |
Details
Material | Resin |
Finish | Multicolor |
Color | Multicolor |
Bulb Type | A19 |
Assembly Required | Yes |
Voltage | 120 |
Description
The Elk Home table lamp collection includes a range of task and decorative portable lamps. The ultimate statement piece in a room, the perfect table lamp illuminates and inspires. Brighten a room or dark corner with a versatile selection that includes task lighting, bold sculptural designs, midcentury modern-inspired styles and much more. Materials range from earthenware, glass, metal, rattan and more in a variety of colors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Spec 24" LED Bath Vanity (52002BK)
- OMNIDRIVE X 24V LED Dimmable Driver, 200W, ELV, 0-10V, Class 2 Wet Loc Juction Box (DI-ODX-24V200W-J)
- SNAPLIGHT BY CYALUME TECHNOLOGIES Lightstick, Yellow, 12 hr., 6 In. L, PK10 (9-08004B)
- DIODE LED DC Constant Voltage Driver, Class 2, 60W, 12V (DI-0906)
- ELK HOME Vergato 24'' High 2-Light Table Lamp, Purple (D2663)
- ELK HOME Alva 27'' High 1-Light Table Lamp - Black Nickel (D2232-LED)
- ELK HOME Arlo 32'' High 1-Light Table Lamp (H0019-10327)
- ELK HOME Signe 26'' High 1-Light Table Lamp - Navy (H0019-9512)
- ELK HOME Belhaven 28'' High 1-Light Table Lamp - Blue (H019-7229)
- ELK HOME Elliot Bay 28'' High 1-Light Outdoor Table Lamp - Gray (D3092-LED)
- SIMPLE DESIGNS Down to the Wire Table Lamp with Fabric Shade, Gold with White Shade (LT2066-GDW)
- Elk Home Table Lamps