Shop All Vanity Lights
Elk Home
Abbington 27.5'' Wide 3-Light Vanity Light - Matte Black
Mfr # 68272/3
Zoro # G004843303
product price: $298.00
/ea
Free Shipping & Returns
$298.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 11
- Width 27.5
- Lamp Type A19
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # 68272/3
- Zoro # G004843303
- UPC # 748119152356
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 11 |
Width | 27.5 |
Depth | 9.5 |
Overall Dimensions | 27.5in W X 9.5in D X 11in H |
Backplate Width | 5 |
Cord Length | 8 |
Shade Width | 8 |
Shade Height | 5 |
Backplate Height | 5 |
Description
The Abbington collection features conical metal shades for direct functional light and a bold architectural statement.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 3 LED Light Engine with Reflector Trim" (E310C0840W2)
- GLOBAL EQUIPMENT LED Dock Light Head, 40W, 4900 Lumens, On/Off Switch, 9' Cord w/ Plug (288151)
- ILC Replacement for Osram Sylvania 18896 replacement light bulb lamp (18896 OSRAM SYLVANIA)
- PROGRESS LIGHTING 5-1/2" Emblem Collection Surface Mount LED in Antique Bronze (P810027-020-30)
- ELK HOME Beckett 24'' Wide 3-Light Vanity Light - Oil Rubbed Bronze (CN129311)
- ELK HOME Tia 22.5'' Wide 3-Light Vanity Light - Matte Nickel (190017117)
- ELK HOME Summit Place 21'' Wide 3-Light Vanity Light - Brushed Nickel (CN579312)
- ELK HOME Califon 23'' Wide 4-Light Vanity Light - Oil Rubbed Bronze (CN570411)
- ELK HOME Pittman 19'' Wide 3-Light Vanity Light, Sienna Bronze (190024719)
- ELK HOME Lightweave 32'' Wide 4-Light Vanity Light - Polished Nickel (82183/4)
- DESIGNERS FOUNTAIN Cloud 48 inch 1-Light Brushed Nickel Integrated LED Bath Vanity Light (1543N3MV-35)
- Elk Home Vanity Lights