Shop All Table Lamps
Elk Home
Abbey Lane 30'' High 1-Light Table Lamp - Pink
Mfr # D2459-LED
Zoro # G004266607
product price: $264.00
/ea
Free Shipping & Returns
$264.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 30
- Width 16
- Color Pink
- Weight 14
- Depth 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # D2459-LED
- Zoro # G004266607
- UPC # 748119063256
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 30 |
Width | 16 |
Depth | 16 |
Details
Color | Pink |
Weight | 14 |
Bulb Type | LED |
Maximum Wattage | 9.5 |
Number of Bulbs | 1 |
UL Listing | UL |
Shade Material | Fabric |
Shade Color | White Linen Hardback Shade |
Application | Indoor |
Description
The Abbey Lane Lamp was inspired by the gracefully lobed shape of a summer gourd. Done in White, Grey-Blue, or Pastel Pink ceramic, with a slender, elongated neck. A clear acrylic base and finial catch and preserve light, keeping the look contemporary. Soothing White Linen shade.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania L30w/31-830 replacement light bulb lamp (L30W/31-830 SYLVANIA)
- ELCO LIGHTING 5 LED IC Airtight Sloped Ceiling Single Wall New Construction Housing" (EL590ICA)
- ILC Replacement for Damar 7694e replacement light bulb lamp (7694E DAMAR)
- KIM LIGHTING Step Light, LED, 15 Watts, Black (EL807/9L3KUV/BL)
- ELK HOME Arlo 32'' High 1-Light Table Lamp (H0019-10327)
- ELK HOME Blue Swell 28'' High 1-Light Table Lamp (S0019-9538)
- ELK HOME Signe 26'' High 1-Light Table Lamp - Navy (H0019-9512)
- ELK HOME Northcott 28'' High 1-Light Table Lamp - Blue (S0019-7979)
- ELK HOME Braysford 15'' High 1-Light Table Lamp, Antique Black (93-91392)
- ELK HOME Moondance 22'' High 2-Light Table Lamp, Aged Brass (D4154)
- LAMPLIGHT FARMS 31507 Large Brass Lamp Burner (287383)
- Elk Home Table Lamps