Shop All Chandeliers
Elk Home
Abaca 36'' Wide 8-Light Chandelier - Polished Nickel
Mfr # 32516/8
Zoro # G804303403
Free Shipping & Returns
$1,164.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Quantity 8
- Mounting Chain
- Lamp Included No
- Standards UL
- Type Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # 32516/8
- Zoro # G804303403
- UPC # 748119144825
- Country of Origin China
- Category Chandeliers
Dimensions
Width | 36 |
Height | 32 |
Depth | 36 |
Details
Lamp Quantity | 8 |
Mounting | Chain |
Lamp Included | No |
Standards | UL |
Type | Incandescent |
Dimmable | Yes |
Watts | 60 |
Color | Polished Nickel |
Voltage | 120 |
Weight | 14 |
Description
Abaca is a type of banana plant from the Philippines whose stalks produce fibers used in decorative items due to their flexibility, strength, and natural beauty. The Abaca collection has a simplistic design that allows this material to be the focus of attention. Each strand of Abaca rope is tightly hand wrapped to form a textural facade of warm neutral-toned colors. Choose between Satin Brass finished hardware with natural abaca or Polished Nickel with gray abaca.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Linear Lamp, T8 Bulb Shape, 48"Max. Length (F32T8/TL965/ALTO 30PK)
- ERICSON TASK LIGHT, 1239 SERIES 92W LED EMERGENC (1239-25F-LED-EL)
- CURRENT GE 2PK LED 4W R14 Bulb (46960)
- FEIT ELECTRIC Led Dm Mr16 Gu5.3 Ww 75W (BPEYC/CG)
- ELK HOME Luca 26'' Wide 4-Light Chandelier - Natural Brass (89216/4)
- ELK HOME Luca 36'' Wide 6-Light Chandelier - Polished Chrome (89207/6)
- ELK HOME Tia 22.5'' Wide 9-Light Chandelier, Painted Bronze (190006763)
- ELK HOME Abaca 36'' Wide 14-Light Chandelier - Satin Brass (32418/8+6)
- ELK HOME Mini Victorian 14'' Wide 5-Light Chandelier - Antique Cream (122-021)
- ELK HOME Carisbrooke 28.75'' Wide 24-Light Linear Chandelier - Burnished Brass (D4457)
- ALADDIN LIGHT LIFT Aladdin Light Light Candelabra Base Relamping Cord (ALRLC)
- Elk Home Chandeliers