Shop All Chandeliers
Elk Home
Abaca 36'' Wide 14-Light Chandelier - Satin Brass
Mfr # 32418/8+6
Zoro # G104303516
product price: $1,748.00
/ea
Free Shipping & Returns
$1,748.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Quantity 14
- Mounting Chain
- Height 46
- Dimmable Yes
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # 32418/8+6
- Zoro # G104303516
- UPC # 748119144856
- Country of Origin China
- Category Chandeliers
Dimensions
Height | 46 |
Width | 36 |
Depth | 36 |
Details
Lamp Quantity | 14 |
Mounting | Chain |
Dimmable | Yes |
Voltage | 120 |
Watts | 60 |
Lamp Included | No |
Type | Incandescent |
Color | Satin Brass |
Standards | UL |
Weight | 21 |
Description
Abaca is a type of banana plant from the Philippines whose stalks produce fibers used in decorative items due to their flexibility, strength, and natural beauty. The Abaca collection has a simplistic design that allows this material to be the focus of attention. Each strand of Abaca rope is tightly hand wrapped to form a textural facade of warm neutral-toned colors. Choose between Satin Brass finished hardware with natural abaca or Polished Nickel with gray abaca.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTOR 30W Low Output LED Emergency Battery Back-up (PT-EM1-30W)
- SIGNIFY Metal Halide (MH400/U/ED28)
- ILC Replacement for Anatel Fg7001014 (FG7001014 ANATEL)
- FLEMING SUPPLY LED Flashlight with Magnetic Swivel Base, Hanging Hook, 200 Lumen Work Lamp for Repair, Assistance (627955OYW)
- ELK HOME Carisbrooke 28.75'' Wide 24-Light Linear Chandelier - Burnished Brass (D4457)
- ELK HOME Luca 26'' Wide 4-Light Chandelier - Polished Chrome (89206/4)
- ELK HOME Tia 22.5'' Wide 9-Light Chandelier, Painted Bronze (190006763)
- ELK HOME Luca 36'' Wide 6-Light Chandelier - Polished Chrome (89207/6)
- ELK HOME Luca 26'' Wide 4-Light Chandelier - Natural Brass (89216/4)
- ELK HOME Mini Victorian 14'' Wide 5-Light Chandelier - Antique Cream (122-021)
- QUOIZEL Anthem Chandelier (ATH5009K)
- Elk Home Chandeliers