Shop All Dining Room Tables & Sets
Elk Home
92 W, 31 H, Waxed Concrete
Mfr # 7011-1498
Zoro # G804268030
product price: $2,398.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,398.00
Free 30-Day Returns
Key Features
- Width 92
- Height 31
- Tabletop Color Waxed Concrete
- Weight 180
- Depth 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # 7011-1498
- Zoro # G804268030
- UPC # 818008044786
- Country of Origin Indonesia
- Category Dining Room Tables & Sets
Dimensions
Width | 92 |
Height | 31 |
Depth | 40 |
Details
Tabletop Color | Waxed Concrete |
Weight | 180 |
Description
The Elk Home collection of Dining Tables includes bold, sculptural, statement-making tables as well as simple, functional tables in high quality wood, metal, stone and glass. Styles include traditional tables and modern silhouettes in square, rectangle, round and more, offering a shape for every style.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UMBRA Cappa Nickel Silver Double Curtain Rod 120 in. L X 180 in. L (1014402-411)
- BIGGIES SCENES Window Well Scenes-Flower, 100 in wide x 60 in high (BG-WW-FWR-100)
- ALERA Reception Lounge Series Club Chair, Leather, 31-1/2" x 32" (ALERL23LS10B)
- RICARDO Ricardo Whimsical Semi-Sheer Floral Rod Pocket Window Valance (03915-76-013-55)
- ELK HOME 81 W, 34 H, Natural (7011-1369)
- MANHATTAN COMFORT Tudor 70.86 Dining Table in Black (1027651)
- INTERNATIONAL CONCEPTS 44 W, 44 L, 30 H (T41-144R-30)
- BAXTON STUDIO Odessa Mid-Century Grey Fabric and Walnut Brown Finished 2-PC Wood Dining Nook Banquette Set (175-10843-Zoro)
- FLASH FURNITURE Round Table, Princeton Rnd Glass, Blck Frame, 45", 45" W, 45" L, 29" H, Glass Top, Clear (XU-TBG-17-GG)
- MONARCH SPECIALTIES Dining Set - 3Pcs Set / Black Metal And Top (I 1013)
- AMERIHOME Dining Table 36" x 36" with Rosewood Top and Metal Legs, Seats 2 to 4 (SWTB36)
- Elk Home Dining Room Tables & Sets