Shop All Dining Room Tables & Sets
Elk Home
90.5 W, 30 H, Polished Concrete
Mfr # 157-021
Zoro # G204268005
product price: $2,998.00
/ea
Free Shipping & Returns
$2,998.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 90.5
- Height 30
- Tabletop Color Polished Concrete
- Weight 120
- Depth 39.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # 157-021
- Zoro # G204268005
- UPC # 818008029769
- Country of Origin Viet Nam
- Category Dining Room Tables & Sets
Dimensions
Width | 90.5 |
Height | 30 |
Depth | 39.5 |
Details
Tabletop Color | Polished Concrete |
Weight | 120 |
Description
Nobody covers art with a tablecloth. Perfect for today's white-hot Modern Rustic themes, the Pirate Console Table features a fashionable waxed concrete surface, exposed hex-bolts and a richly grained tropical hardwood frame. Sturdy braced-trestle construction. Handcrafted by talented artisans. This is your urban farmhouse showpiece.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Black Plastic Stack Chair (5-RUT-EO1-BK-GG)
- MIDWEST FASTENER 3/4" Bronze Wood Flange Fit Cam 4PK (38664)
- ICEBERG Rectangle Folding Table, 72" W, 24" L, 29" H, Charcoal Top, Blow-Molded High-Density Polyethylene (65387)
- FLASH FURNITURE Rectangle Kids Foldng Table, Plastic, Wt, 30"x60"x19", 29 W, 59.25 L, 19 H, White (RB-3060-KID-GG)
- ELK HOME 81 W, 34 H, Natural (7011-1369)
- EAST WEST FURNITURE East West Furniture NOFK5-MAH-C 5 Piece Kitchen Nook Dining Set- Table With 12 In. Leaf and 4 Dining Chairs (NOFK5-MAH-C)
- FLASH FURNITURE Grace 60in Commercial Grade Heavy Duty Rectangle Wood Table for 6, Walnut Matte Finish (KER-T-799-WAL-60-GG)
- INTERNATIONAL CONCEPTS 36 W, 36 L, 30 H (T581-36RP)
- BAXTON STUDIO Sumner Mid-Century Style "Walnut" Brown 5-Piece Dining Set (114-6208)
- MONARCH SPECIALTIES Dining Table - 40"Dia Chrome With 8Mm Tempered Glass (I 1070)
- BAXTON STUDIO Riordan Mid-Century Tan Faux Leather and Walnut Brown Finished Wood 2-PC Dining Nook Banquette Set (186-11361-Zoro)
- Elk Home Dining Room Tables & Sets