Shop All Dining Room Tables & Sets
Elk Home
54 W, 31 H, Waxed Concrete
Mfr # 7011-1497
Zoro # G004268021
product price: $1,798.00
/ea
Item requires special delivery charges. A $149.00 per item surcharge will be applied.
$1,798.00
Free 30-Day Returns
Key Features
- Width 54
- Height 31
- Tabletop Color Waxed Concrete
- Depth 54
- Weight 187.34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # 7011-1497
- Zoro # G004268021
- UPC # 818008044779
- Country of Origin Indonesia
- Category Dining Room Tables & Sets
Dimensions
Width | 54 |
Height | 31 |
Depth | 54 |
Details
Tabletop Color | Waxed Concrete |
Weight | 187.34 |
Description
Dining Table Great for both indoor and outdoor dining, this light weight Innwood Round Dining Table is a great option for those looking to cater to a variety of dining set ups. Easy to incorporate into smaller homes, the circular concrete base and sharp wooden legs will leave any dining space feeling earthy and modern.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESCENOGRAFIA 0.75 in. Curtain Rod for 48-86 in. Windows, Gold (ES2675355)
- TRADEMARK FINE ART David Lloyd Glover 'Vermont Romance' Canvas Art, 18x24 (DLG0119-C1824GG)
- ZORO SELECT Mini Blinds, 60" Lx 34" W, Alabaster, Vinyl (493N93)
- FLASH FURNITURE 4PK Gray Poly Resin Seats for Stools & Chairs, 4PK (4-JJ-SEA-PL02-GY-GG)
- ELK HOME 81 W, 34 H, Natural (7011-1369)
- KFI Round KFI 36in Grey Nebula Breakroom Table with Arched X Base, 29 W, 36 L, 29 H, Laminate Top, Grey (T36RD-B2125-GYN)
- INTERNATIONAL CONCEPTS 36 W, 48 L, 36.1 H, Distressed Hickory/Stone (K41-36RXT-27B-6B)
- BAXTON STUDIO Lenoir Grey Upholstered Espresso Wood 7-Piece Dining Set (162-10524-10519)
- EAST WEST FURNITURE 3 Piece Kitchen Table Set-Drop Leaf Table Plus 4 Dining Chairs (ANBO3-CAP-W)
- FLASH FURNITURE Rectangle Red Metal Table Set, 31.5SQ, 31.5" W, 63" L, 29.5" H, Metal Top, Black (ET-CT005-BK-GG)
- FLASH FURNITURE Rectangle Walnut Table, Glass Top, 35.25"X59", 35.25" W, 59" L, 29.25" H, Glass Top, Clear (SK-TC-5049-W-GG)
- Elk Home Dining Room Tables & Sets