Shop All Dining Room Tables & Sets
Elk Home
54 W, 30 H, Shoji White
Mfr # S0075-9886
Zoro # G604268032
product price: $1,398.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,398.00
Free 30-Day Returns
Key Features
- Width 54
- Height 30
- Tabletop Color Shoji White
- Depth 54
- Weight 73
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # S0075-9886
- Zoro # G604268032
- UPC # 71438015621
- Country of Origin Indonesia
- Category Dining Room Tables & Sets
Dimensions
Width | 54 |
Height | 30 |
Depth | 54 |
Details
Tabletop Color | Shoji White |
Weight | 73 |
Description
The Clearwater Dining Table has a hexagonal wooden base with woven rattan panels in a white washed finish on each side. The table's round top is made from clear tempered glass. The breezy look of this pedestal table has a decidedly coastal feel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOORTEX USA FloortexUSA FCA21624BK 16 x 24 in. AFS-TEX System 2000 Anti-Fatigue Mat; Midnight Black (FCA21624BK)
- GLOBAL EQUIPMENT Interion Office Desk with 3 Drawers - 60" x 24" - Cherry (670073CH)
- HON 18-1/4" W 2 Drawer File Cabinet, Putty, Legal (H512C.P.L)
- MONARCH SPECIALTIES Accent Table - 22"H / Grey / Black Metal (I 2082)
- ELK HOME 81 W, 34 H, Natural (7011-1369)
- INTERNATIONAL CONCEPTS 36 W, 36 L, 29.9 H (K41-36RT-27B)
- HOMELEGANCE USB Outlet Counter Height Set, Black, Table + 3Stools (5713BK)
- BAXTON STUDIO 53.9 W, 31.9 H, Fabric "100% Polyester", Plywood, MDF, LVL, Rubber Wood, Foam Top, Grey/Walnut Brown (214-11699-ZORO)
- INTERNATIONAL CONCEPTS 30 W, 30 L, 30 H (K-3030-30S)
- FLASH FURNITURE Round Round Table Top with Natural or Walnut R, 30" W, 30" L, 1.125" H, Laminate Top, Wood Grain (XU-RD-30-WNT-GG)
- BAXTON STUDIO Odessa Mid-Century Grey Fabric and Walnut Brown Finished 2-PC Wood Dining Nook Banquette Set (175-10843-Zoro)
- Elk Home Dining Room Tables & Sets