Shop All Dining Room Tables & Sets
Elk Home
48 W, 29 H, White
Mfr # H0075-9439
Zoro # G304268011
product price: $2,298.00
/ea
Free Shipping & Returns
$2,298.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48
- Height 29
- Depth 48
- Weight 112.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # H0075-9439
- Zoro # G304268011
- UPC # 818008059742
- Country of Origin Indonesia
- Category Dining Room Tables & Sets
Dimensions
Width | 48 |
Height | 29 |
Depth | 48 |
Details
Tabletop Color | White |
Weight | 112.2 |
Description
Add texture and interest to a modern coastal or contemporary space with the Knotty Round Dining Table. The base of this sculptural design is made from natural wood in an infinity knot shape that supports a round table top in clear glass. Its open form and clear top make for a stunning centerpiece in a dining room while maintaining a spacious and modern style.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION Brass Slipper Cups - 1.154" Diam x 1.87" H - Flat Black (01SLPR104WR1)
- FLASH FURNITURE 18" Twin Air Mattress - Internal Electric Pump (WG-AM101-18-T-GG)
- R & R TEXTILE Hand Towel, 16x27 In, White, PK12 (51610)
- SAFCO Onyx Steel Triple Wall Pocket, Letter, Black, 12 x 3 1/4 x 17 1/4 (5652BL)
- ELK HOME 81 W, 34 H, Natural (7011-1369)
- EAST WEST FURNITURE East West Furniture ANCE3-LWH-15 3 Piece Antique Dinette Set - Linen White & Baby Blue (ANCE3-LWH-15)
- BAXTON STUDIO Mozaika Black Leather Contemporary 5-Piece Dining Set (110-5272-5273)
- BAXTON STUDIO 59.06 W, 35.43 L, 29.13 H (189-10540-10519-ZORO)
- WINSOME Groveland Square Dining Table in Antique Walnut (94035)
- FLASH FURNITURE Round Metal Tablet Arm Chair, Right Hand, Beige, 18.5" W, 19.75" L, 30" H, Laminate Top, Grey (HF-309AST-RT-GG)
- FLASH FURNITURE Round Table Top with Black or Mahogany R (XU-RD-30-MBT-GG)
- Elk Home Dining Room Tables & Sets