Shop All Coffee Tables
Elk Home
Les Revoires Coffee Table - Gray
Mfr # 3169-128
Zoro # G904267155
product price: $598.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$598.00
Free 30-Day Returns
Key Features
- Width 48
- Height 18
- Depth 24
- Weight 44.55
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # 3169-128
- Zoro # G904267155
- UPC # 818008049217
- Country of Origin China
- Category Coffee Tables
Dimensions
Width | 48 |
Height | 18 |
Depth | 24 |
Details
Tabletop Color | Gray |
Weight | 44.55 |
Description
An instant classic, Les Revoires Coffee Table features a cream colored faux shagreen top with one drawer. The drawer pull and open metal frame base are sleek matte gold.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers SLUTSN 18 in. Under the Sun Sunflowers Indoor & Outdoor Pillow (SLUTSN)
- MONARCH SPECIALTIES Accent Table - 48"L / Espresso Hall Console (I 2790)
- TEACHER CREATED RESOURCES Spot On Lime Carpet Marker Strips (TCR77458)
- TRIPP LITE Mini-SAS External HD Cable SFF-8644 to SFF-8644 12Gbps 2M 6.6ft (S528-02M)
- ELK HOME Les Revoires Coffee Table - Navy (3169-127)
- ELK HOME Leon Coffee Table (H0895-10651)
- ELK HOME River Wood Coffee Table (H0805-9387)
- ELK HOME Seville Forged Coffee Table, Antique Brass (H0895-10645)
- ELK HOME Jeanette Coffee Table (1114-408)
- ELK HOME Sempre Coffee Table (157-081)
- BAXTON STUDIO Cagney Hollywood Regency Glamour Style Mirrored Console Table (136-7479)
- Elk Home Coffee Tables