Shop All Coffee Tables
Elk Home
Sempre Coffee Table
Mfr # 157-081
Zoro # G404266917
product price: $1,158.00
/ea
Free Shipping & Returns
$1,158.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 34.75
- Height 15
- Tabletop Color Polished Concrete
- Weight 108
- Depth 34.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # 157-081
- Zoro # G404266917
- UPC # 818008050381
- Country of Origin Viet Nam
- Category Coffee Tables
Dimensions
Width | 34.75 |
Height | 15 |
Depth | 34.75 |
Details
Tabletop Color | Polished Concrete |
Weight | 108 |
Description
The Sempre Coffee Table is a low rounded concrete drum with notched detailing at the upper rim. The grey polished concrete and versatile shape means this design works in many styles of décor.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERLANDS TREE SKIRT RING WILLOW (760681)
- TRADEMARK FINE ART Carla Sonheim 'Girl with Cats' Canvas Art, 14x14 (WAG16344-C1414GG)
- KENNEY MFG 72 in H X 42 in W Clear Shower Curtain Liner PEVA (KN61147)
- WESTCLOX Ventura Black Wall Clock (461861)
- ELK HOME Les Revoires Coffee Table - Gray (3169-128)
- ELK HOME Leon Coffee Table (H0895-10651)
- ELK HOME Les Revoires Coffee Table - Navy (3169-127)
- ELK HOME Seville Forged Coffee Table, Antique Brass (H0895-10645)
- ELK HOME River Wood Coffee Table (H0805-9387)
- ELK HOME Jeanette Coffee Table (1114-408)
- J&M FURNITURE J & M Furniture 175152 Modern Coffee Table 888 - Dark Oak (175152)
- Elk Home Coffee Tables