Shop All End Tables
Elk Home
24 W, 24 H, Mahogany
Mfr # H0805-9902/S2
Zoro # G004267963
product price: $1,298.00
/pk 3, $432.67/ea
Free Shipping & Returns
$1,298.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24
- Height 24
- Tabletop Color Mahogany
- Depth 28
- Weight 66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # H0805-9902/S2
- Zoro # G004267963
- UPC # 71438015980
- Country of Origin India
- Category End Tables
Dimensions
Width | 24 |
Height | 24 |
Depth | 28 |
Details
Tabletop Color | Mahogany |
Weight | 66 |
Description
The Crafton Nesting Tables, sold as a set of two, are unique accent tables with warm mahogany finished tops and brass tone metal bases. Each tabletop features an angled corner which adds visual appeal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEANREST Mattress Encasement, Queen 60x80x9-18 (845168015493)
- TRADEMARK FINE ART Vincent van Gogh 'Starry Night' Canvas Art, 35x47 (M212-C3547GG)
- M Regency M Lightweight Stackable Sturdy Breakroom Chair (4 pack)- Black (4700BK4PK)
- FLASH FURNITURE 30" High No Back Yellow Metal Barstool Square Seat (CH-31320-30-YL-GG)
- ELK HOME 22 W, 18 H, Clear (H0015-9103/S3)
- ELK HOME 24 W, 24 H, Clear (H0015-9104/S2)
- ALATERRE FURNITURE 15.75 W, 15.75 L, 23.75 H, Pine with Composite Wood Top, Gray (ANCT0140)
- WINSOME TRADING Winsome Trading 92419 Genoa Rectanugular End Table with Glass Top and shelf (92419)
- MONARCH SPECIALTIES Accent Table - 24"H / Glossy White / Chrome Metal (I 3262)
- WAYBORN HOME FURNISHING Pine Wood Beveled Mirror Stand - Mirror (MC001)
- MONARCH SPECIALTIES Accent Table, Side, End, Plant Stand, Square, Living Room, Bedroom, White Laminate, White (I 3279)
- Elk Home End Tables