Shop All End Tables
Elk Home
23 W, 24 H, Dark Mahogany
Mfr # H0805-9920/S2
Zoro # G904268008
product price: $1,198.00
/pk 3, $399.33/ea
Free Shipping & Returns
$1,198.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 23
- Height 24
- Tabletop Color Dark Mahogany
- Depth 26
- Weight 12.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # H0805-9920/S2
- Zoro # G904268008
- UPC # 71438016161
- Country of Origin India
- Category End Tables
Dimensions
Width | 23 |
Height | 24 |
Depth | 26 |
Details
Tabletop Color | Dark Mahogany |
Weight | 12.1 |
Description
The Carrick Nesting Tables are a set of two accent tables, one with a clear glass top and one with a dark mahogany-stained wood top and lower shelf. The smaller metal and wood table tucks under the larger table. Both tables are framed in a brass tone finished metal. Display together or separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Capri Comfortable Sleep Premium Fitted 100% Waterproof-Hypoallergenic Vinyl Free Mattress Protector - Breathable Fabric Surface, Twin (RF-MP101-T-GG)
- MANTUA Bed Base, Metal, Cal-King Size, 7.5" H, Blck (J75MB60 BC)
- MANHATTAN COMFORT Anderson Coffee Table in Green (CT012-GR)
- MARTEX BRENTWOOD Bath Sheet Towel, 30 x 60 In, Ecru, PK12 (7135319)
- ELK HOME 22 W, 18 H, Clear (H0015-9103/S3)
- ELK HOME 24 W, 24 H, Clear (H0015-9104/S2)
- DESIGN TOSCANO The Kasbah Camel Sculptural Side Table (AH22576)
- MONARCH SPECIALTIES Accent Table - Glossy Grey With Chrome Metal (I 3030)
- MANHATTAN COMFORT Rectangle Windsor 47.24 Console Accent Table in Grey and Nature, 47.24 W, 14.17 L, 30.71 H, Nature (4LC3)
- BAMBOO54 18 Square End Table Bamboo (5451)
- BAXTON STUDIO Quinn White and Walnut Finished 1-Drawer Wood End Table (159-9852)
- Elk Home End Tables