Shop All End Tables
Elk Home
22 W, 18 H, Clear
Mfr # H0015-9103/S3
Zoro # G804267965
product price: $398.00
/pk 4, $99.50/ea
Free Shipping & Returns
$398.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 22
- Height 18
- Tabletop Color Clear
- Weight 15
- Depth 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # H0015-9103/S3
- Zoro # G804267965
- UPC # 71438015645
- Country of Origin China
- Category End Tables
Dimensions
Width | 22 |
Height | 18 |
Depth | 14 |
Details
Tabletop Color | Clear |
Weight | 15 |
Description
The Jacobs Nesting Tables, sold as a set of three, add instant glam to a modern living room or bedroom. Made from clear acrylic, this simple square nesting design fits one table neatly inside the other. Display together, or separate to add storage at varying heights. The tables' crystal clear surfaces make an eye-catching statement in traditional as well as contemporary settings.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Brookline 42" Round Wood with Concrete-Coating Coffee Table (AWBL42CC)
- TRADEMARK FINE ART Grace Popp 'Laundry Day In The Alley I' Canvas Art, 22x32 (WAG16689-C2232GG)
- FLASH FURNITURE Black/Mahogany Reversible Top, 24 x 30 (XU-MBT-2430-GG)
- HIRSH 36 in W Commercial Lateral, Lava Red (24255)
- ELK HOME 24 W, 24 H, Clear (H0015-9104/S2)
- BAXTON STUDIO Sacramento Mid-century Modern Dark Walnut End Table (121-6628)
- DESIGN TOSCANO Wise Quack Rubber Duck Sculptural Side Table (JQ8609)
- MONARCH SPECIALTIES Accent Table - Grey Reclaimed Wood-Look / Black Metal (I 3404)
- LESRO Lenox Wood End Table Wood Frame 20x20in Solid Wood Top, Mocha (LW0620)
- MONARCH SPECIALTIES Accent Table, Side, End, Nightstand, Lamp, Living Room, Bedroom, Metal, Laminate, Brown, Black (I 2852)
- BAXTON STUDIO Garvey French Provincial Grey Finished Wood 3-Drawer Entryway Console Table (179-11329-Zoro)
- Elk Home End Tables