Shop All End Tables
Elk Home
13 W, 22 H, Brass
Mfr # H0805-9915/S2
Zoro # G404267969
product price: $798.00
/pk 3, $266.00/ea
Free Shipping & Returns
$798.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 13
- Height 22
- Tabletop Color Brass
- Weight 6.4
- Depth 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # H0805-9915/S2
- Zoro # G404267969
- UPC # 71438016116
- Country of Origin India
- Category End Tables
Dimensions
Width | 13 |
Height | 22 |
Depth | 20 |
Details
Tabletop Color | Brass |
Weight | 6.4 |
Description
The Blain Nesting Tables are a set of two accent tables, one rectangular and one ovaline. The oval table tucks under the rectangular table, and has a lower glass shelf. Both tables feature clear tempered glass shelves and a frame made from a brass tone finished metal. Display together or separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO Ohio State 17" x 22" Logo Mirror (MLogoOhioSt)
- WESTCLOX Westclox 8160368 73004P 15.5 in. Wood Grain Wall Clock (8160368)
- MANHATTAN COMFORT Tulip Swivel Accent Chair in Red and Polished Chrome (AC029-RD)
- GE Burner Bowl, 8in (WB31T10015)
- ELK HOME 24 W, 24 H, Clear (H0015-9104/S2)
- ELK HOME 22 W, 18 H, Clear (H0015-9103/S3)
- INTERNATIONAL CONCEPTS 16 W, 16 L, 24 H (OT-18R-16)
- MONARCH SPECIALTIES Accent Table - 48"L / Dark Taupe / Black Hall Console (I 2125)
- BAXTON STUDIO Rose Modern Bohemian Natural Brown Rattan End Table (203-12670)
- BAXTON STUDIO Calvin White Finished Wood 3-Drawer Entryway Console Table (165-10697)
- MONARCH SPECIALTIES Dining Set - 3Pcs Set / Walnut Solid-Top Drop Leaf (I 3726)
- Elk Home End Tables