Shop All Indoor Game Tables
Elixir
Elixir 19102-U Optiweb Coated Medium Electric Guitar Strings - Custom Light
Mfr # 19102-U
Zoro # G303868977
product price: $76.49
/ea
Free Shipping & Returns
$76.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elixir
- MFR # 19102-U
- Zoro # G303868977
- UPC # 733132190270
- Country of Origin China
- Category Indoor Game Tables
Description
With their Optiweb technology, Elixir is offering their most natural-feeling and -sounding electric guitar strings yet. Aimed at players who want the same feel and sound as an uncoated string, the Optiweb electric guitar strings are specially engineered to allow the string to vibrate freely. They also offer a precise grip on the strings, which Sweetwater players appreciate for bending and wide vibrato techniques. If you want strings that last, while still enjoying the experience of untreated strings, check out the Elixir Optiwebs.
Features- Crisp Tone
- Proprietary Optiweb Technology
- Backed by extensive field research
- Color: Blue
- String Gauge: Medium
- String Material: Nickel
- Number of Strings: 6
- Material Type: Nickel plated steel
- Size: 0.011 -0 .049
- Country of Origin: United States
- Weight: 0.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROOT ASSASSIN Shovel, 48 in L, Carbon Steel (RA-001)
- DYNATRAP Dynatrap Mosquito Lure (100611)
- PATINA PRODUCTS Patina Products F246 Mississippi State Fire Pit (F246)
- MTD Blade-Scraper 26 (1758136001)
- ELIXIR Elixir 11102-U Nanoweb 80-20 Bronze Medium Acoustic Guitar Strings Set (11102-U)
- TOY TIME Texas Holdem Poker Folding Tabletop with Cupholders (262018CNZ)
- FIRST TEAM First Team Pop-A-Shot Classic PVC Pop-A-Shot Classic Home Arcade Basketball Game (Pop-A-Shot Classic)
- TOY TIME Crazy Diamonds Slot Machine Bank - Authentic Replication (560671DFL)
- TOY TIME Complete Bingo Set, Deluxe Classic Carnival and Casino Game for Kids and Adults (945049OXC)
- PYLE Heavy Duty Keyboard Stand, Digital Piano Stand, Height Adjustable (PKST38)
- CARMELLI Carmelli NG1138F 54 in. Foosball Table Cover Fits Table (bg1138F)
- Elixir Indoor Game Tables