Shop All Indoor Game Tables
Elixir
Elixir 16027-U 0.011-0.052 Gauge Nanoweb Phosphor-Bronze Acoustic Guitar Strings - Custom Light
Mfr # 16027-U
Zoro # G503869057
product price: $55.79
/ea
$55.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elixir
- MFR # 16027-U
- Zoro # G503869057
- UPC # 733132160273
- Country of Origin China
- Category Indoor Game Tables
Description
Elixir Acoustic Nanoweb strings don't just sound great; their micro-thin coating keeps them sounding great for a lot longer than average strings. If you want to keep your guitar tone consistently great day in and day out, put on a set of Elixir Acoustic Nanoweb strings. Their coating actually cuts down on unnecessary finger friction. You'll be amazed at how long they last Less string changes means having to buy strings less often. Elixir's Nanoweb Phosphor Bronze extra light strings give you a brilliant tone that's made to last.
Specifications- Gauge: 0.011-0.052 Gauge
- Guitar Type: Acoustic
- Core Material: Steel
- Winding Material: Phosphor Bronze
- Winding Type : Acoustic Wound
- Size: 0.011 - 0.052
- Country of Origin: United States
- Weight: 0.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOW WATERSPORTS WOW Air Max 120V Pump (16-4010)
- CORE TARPS 20 ft L x 0.5 mm H x 12 ft W Heavy Duty 16 Mil Tarp, Brown/Black, Polyethylene (CT-302-12X20)
- LOGO BRANDS Virginia Stadium Seat (234-80)
- BERGAN Turbo Scratcher Cat Toy Assorted 16" x 16" x 1.88" (70128)
- ELIXIR Elixir 11102-U Nanoweb 80-20 Bronze Medium Acoustic Guitar Strings Set (11102-U)
- TOY TIME Small Raffle Ticket Drum - 8 x 11 inches (627387QJO)
- TANDESA LLC Taye TMW MetalWorks Single Bass Drum Pedal (TMW)
- MARTIN STRINGS Martin Strings MTC160-U 0.012-0.055 Gauge Titanium Core Pure Nickel Acoustic Strings (MTC160-U)
- CARMELLI Carmelli NG4033F 54 in. Dynasty Foosball Table (bg4033F)
- TOY TIME Crazy Diamonds Slot Machine Bank - Authentic Replication (560671DFL)
- DRUM WORKSHOP CP Traditional Bongo, Natural (CP221-AW)
- Elixir Indoor Games