Elixir 14202-U 0.045-0.130 Gauge Strings Nanoweb 5 String Bass Strings
Mfr # 14202-U
Zoro # G203869012
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elixir
- MFR # 14202-U
- Zoro # G203869012
- UPC # 733132142026
- Country of Origin China
- Category Indoor Game Tables
Description
Elixir's Nanoweb Bass Strings are the perfect string for anyone who likes the punch of an uncoated string but the feel and long life of a coated one. By using their amazingly effective yet micro-thin Nanoweb coating, Elixir designed a bass string that delivers both great feel and awesome sound. The Nanoweb Bass strings also retain their powerful edge for a lot longer than traditional bass strings. Think about it, if you don't have to buy strings as often, that means more money left over for other great gear. So if you want the best of both worlds, pick up a set of Elixir Nanoweb Bass Strings today But more important is the joy of knowing that your strings are always ready when you are.
Features- Extra-long life
- Smooth, expressive tone
- Gauge: 0.045-0.130 Gauge
- Guitar Type: 5-string Electric Bass
- Coated: Nanoweb coating
- Gauges: 0.045, 0.065, 0.085, 0.105, 0.130
- Winding Type: Round Wound
- Core Material: Steel
- Winding Material: Nickel-plated Steel
- Scale Length: Long
- Weight: 0.35 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAIN BIRD Full Circle Micro Spray, Barbed (MSSTKTF1S)
- AFTERMARKET Velvac 5" Blind Spot Mirror (708520)
- RUBBERMAID COMMERCIAL 18 cu ft Resin Horizontal Outdoor Storage Shed, Sandstone (FG374801OLVSS)
- BEGGIN STRIPS Purina Beggin Strips Bacon Treats For Dog 6 oz (381112)
- ELIXIR Elixir 11102-U Nanoweb 80-20 Bronze Medium Acoustic Guitar Strings Set (11102-U)
- PYLE Wireless Electric Guitar String Winder (PCBLWN41)
- BLUE WAVE Blue Wave BG50381 4 ft. Blueridge Foosball Table; Blue; Silver & Black (BG50381)
- SUPERIOR SMOKE Smoke Machine, 110V (C10)
- DRUM WORKS FURNITURE Drum Workshop DWSP2212 Throne Top for 3100; Chrome (DWSP2212)
- REMINGTON INDUSTRIES Guitar Pickup Cable: 4 Conductors (28 AWG) w/ Drain Wire & Shield, 0.126" OD, 250 ft Length (GSPC-4C250)
- TANDESA LLC Taye SS1405 14 x 5 in. Stainless Steel Snare Drum (SS1405)
- Elixir Indoor Games